Beli compressed air can di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Screw Connection Air Duster (With Flow Adjustment) (Semprotan Angin Kompresor)Deskripsi:Skip machine tools and car maintenance and work before dust, it can be widely used for cleaning.atribut:
- Fluid: Compressed air
- Port Size: G (PF) 1/4
- Maximum Operating Pressure (MPa): 0.6
- monotaro Air Filter (Filter Udara)Deskripsi:Drain removal of compressed air is possible. Because it is a semiauto drain type, it drains easily. When no pressure is applied, drain is automatically discharged. When pressure is applied, drain can be manually drained.. It is possible to remove solid foreign matter of 5 micro m or more contained in compressed air and drain.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- TOHIN Air Cooleratribut:
- Compressed Air Supply Port: R1/4
- Discharge Port: 8
- Total Length (mm): 287
- Working Pressure (MPa): 0.3 to 0.7
- Air Consumption (L/minute): 366 to 820
- monotaro Brake Bleeder (1.8L) (Alat Buang Angin Rem)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Air Coupler
- Dimensions (Width W x Height H) (mm): 260x250
- Port Size (inch): PT1/4
- Working Pressure (MPa): 0.5-1.2
- Hose Length (m): 1
- Hose Outer Diameter (mm): 8
- Hose Inside Diameter (Ø mm): 4
- Package Weight (g): 1300
- Tank Capacity (L) : 1.8
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- monotaro Suction Type Water Duster (Semprotan Angin)Deskripsi:Water, and using a cleaning solution, such as the suction cleaning work.atribut:
- Connection Method: Coupler attached
- Fluid: Compressed air
- Maximum Operating Pressure (MPa): 0.7
- Nozzle Length (mm): 290
- Hose Length (mm): 2000
- Body Material: Nylon 66
- Material (Hose): PVC
- Material (Nozzle): Brass, Steel
- Use Temperature (°C): -10 to 60
- Nihon Seiki Hot-Air HeaterDeskripsi:-Supply compressed air and generate hot air with a max temperature of 800°C.-With simple flow adjustment valve.-3 types of tip shape can be selected.-Can be fixed in any direction with the dedicated stand. -For pre-treatment and preheat treatment of soldering work.
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- TRUSCO Nozzle Air Duster (Nosel Udara)Deskripsi:Usage:This is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.atribut:
- Finishing Material: Brass / nickel plated
- Nozzle Connector Diameter: G1/8
- Nozzle Outside Diameter (phi mm): 6
- Applications: General dust work. Nozzle for air duster
- Nozzle diameter (mm): 2
Daftar Harga compressed air can Terbaru October 2026
| monotaro Screw Connection Air Duster (With Flow Adjustment) (Semprotan Angin Kompresor) | Rp129.900 |
| monotaro Air Filter (Filter Udara) | Rp109.900 |
| monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor) | Rp129.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| TOHIN Air Cooler | Rp16.999.900 |
| monotaro Brake Bleeder (1.8L) (Alat Buang Angin Rem) | Rp2.399.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara) | Rp999.900 |
| monotaro Suction Type Water Duster (Semprotan Angin) | Rp419.900 |
| Nihon Seiki Hot-Air Heater | Rp3.099.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara) | Rp589.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Semprotan%20Angin%20Kompresor)/d0P103187468-1.jpg)
/P102245297-1.jpg)
/52P101001182-4.jpg)
/5eP101581194-26.jpg)

%20(Alat%20Buang%20Angin%20Rem)/P101561325-1.jpg)
/P102022986-1.jpg)
/oxP103190897-1.jpg)

/n9P102793837-2.jpg)
/P102006061-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)